missing translation for 'onlineSavingsMsg'
Learn More

Chroma Gesellschaft™ Heat Resistant Bench Mats

Product Code. 10466412
Encompass
Change view
Click to view available options
Dimensions (L x W):
150 x 150 mm
225 x 225 mm
300 x 300 mm
Unit Size:
Pack of 10
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10466412 150 x 150 mm Pack of 10
12777009 225 x 225 mm Pack of 10
10520814 300 x 300 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10466412 Supplier FGF Aston Supplier No. BOR600010Q

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Hard, heat resistant squares, 6mm thick, consisting of reinforced calcium silicate matrix. Not suitable for direct heating applications. Should mats become wet, allow them to dry gradually at ambient temperature.

Specifications

Product Type Microplate
Material Polypropylene
Dimensions (L x W) 150 x 150 mm
Thickness 6 mm
Quantity 100Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.