missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Steel Spheres for Viscometer

Product Code. 10211912
Change view
Click to view available options
Size:
1.58 mm dia.
2.38 mm dia.
3.175 mm dia.
3.97 mm dia.
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
10211912 3.97 mm dia. Pack of 100
10608922 1.58 mm dia. Pack of 100
10620473 2.38 mm dia. Pack of 100
12453040 3.175 mm dia. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10211912 Supplier Azpack™ Supplier No. 10211912
  • ONLINE EXCLUSIVE PRICE
    19.20 €
    13.93 € / Pack of 100
    Save 5.27 €
    27% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Helps with the measurement of fluid thickness. Azpack™ Steel Spheres for Viscometer are made of carbon chrome steel.

  • Constructed of carbon chrome steel
  • Round shape
  • Available in 4 sizes
  • For use with viscometer
  • Density: 7.785g/nL

Specifications

Product Type Spare Steel Balls
Viscosity Range 70 to 2350 Strokes
For Use With (Equipment) Viscometer
Material Steel
Size 3.97 mm dia.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.