missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Tube Cleaner Brush
Click to view available options
Bristle Material:
Extra-absorbent Fleece
Standard Stiffer Wire Yarn
Standard Yarn Stem
Super Bristle Stem
Diameter (Metric) Bristle:
3 mm
6 mm
Color:
White
White/Red
Unit Size:
Each
Description
- To increase diameter simply double over and twist
- Length: 10m
Specifications
Specifications
| Product Type | Pipe Cleaner |
| Bristle Material | Extra-absorbent Fleece |
| Handle Material | Flexi-stem Coil |
| Color | White |
| Diameter (Metric) Bristle | 6 mm |
| Length (English) | 393.7 in. |
| Length (Metric) | 10 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction