missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Alox A Polypropylene SPE Column
114.00 € - 314.00 €
Specifications
Column Type | SPE |
---|---|
For Use With (Application) | Solid Phase Extraction |
Particle Size | 60 to 150 μm |
Sorbent | Chromabond Alox A |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10042981
|
Macherey-Nagel™
730455 |
45 mL | 4 g |
153.00 €
Pack of 20 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10032981
|
Macherey-Nagel™
730453 |
6 mL | 500 mg |
114.00 €
Pack of 30 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10576691
|
Macherey-Nagel™
730452 |
3 mL | 500 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
SPE | |
60 to 150 μm | |
Solid Phase Extraction Column |
Solid Phase Extraction | |
Chromabond Alox A | |
150 m2/g |