missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Alox N Polypropylene SPE Column

Product Code. 10236711 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
500 mg
1 g
4 g
Column Capacity (Metric):
3 mL
6 mL
45 mL
Unit Size:
Pack of 20
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10236711

Brand: Macherey-Nagel™ 730250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 45 mL
Column Type SPE
Bed Weight 4 g
Particle Size 60 to 150 μm
Sorbent Chromabond Alox N
Type Solid Phase Extraction Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.