missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Polypropylene Column

Product Code. 10532301 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
1000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Pack of 100
Pack of 30
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) Unit Size
10532301 500 mg 6 mL Pack of 30
10237890 100 mg 1 mL Pack of 100
10339580 200 mg 3 mL Pack of 50
10074220 500 mg 3 mL Pack of 50
10319680 1000 mg 6 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10532301 Supplier Macherey-Nagel™ Supplier No. 730004
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chromabond™ C18 Polypropylene Column

Specifications

Base Material Silica
Carbon Load 14%
Column Capacity (Metric) 6 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 45 μm
Sorbent Chromabond C18
Type Solid Phase Extraction Column
Functionality/Interaction Type Polar secondary interaction
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.