missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE Hydra Column
112.00 € - 580.00 €
Specifications
Base Material | Silica |
---|---|
Carbon Load | 15% |
Column Type | SPE Hydra |
For Use With (Application) | Solid Phase Extraction of Polar Analytes |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10184751
|
Macherey-Nagel™
730296 |
3 mL | 200 mg |
149.00 €
Pack of 50 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10706902
|
Macherey-Nagel™
730297 |
3 mL | 500 mg |
166.00 €
Pack of 50 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10174801
|
Macherey-Nagel™
730300 |
6 mL | 1 g |
144.00 €
Pack of 30 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10012901
|
Macherey-Nagel™
730301 |
6 mL | 2 g |
226.00 €
Pack of 30 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10348311
|
Macherey-Nagel™
730299 |
6 mL | 500 mg |
112.00 €
Pack of 30 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
10619391
|
Macherey-Nagel™
730295 |
1 mL | 100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10629581
|
Macherey-Nagel™
730302 |
6 mL | 3 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10124661
|
Macherey-Nagel™
730294 |
1 mL | 50 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10679961
|
Macherey-Nagel™
730298 |
3 mL | 1 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Silica | |
SPE Hydra | |
45 μm | |
SPE Hydra Column | |
60 μm |
15% | |
Solid Phase Extraction of Polar Analytes | |
Chromabond C18 | |
No | |
500 m2/g |