missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ CN Polypropylene SPE Column

Product Code. 10032901 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
200 mg
500 mg
Column Capacity (Metric):
3 mL
6 mL
Unit Size:
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10032901

Brand: Macherey-Nagel™ 730421

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 5.5%
Column Capacity (Metric) 6 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 45 μm
Sorbent Chromabond CN
Type Solid Phase Extraction Column
Functionality/Interaction Type Hydrophobic
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.