missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column
Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
200 mg
500 mg
1 g
Column Capacity (Metric):
3 mL
6 mL
15 mL
Unit Size:
Each
Pack of 20
Pack of 30
Specifications
Specifications
| Column Capacity (Metric) | 3 mL |
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Solid Phase Extraction |
| Particle Size | 80 μm |
| Sorbent | Chromabond Easy |
| Type | Solid Phase Extraction Column |
| Pore Size | 50 μm |
| Surface Area (Metric) | 650 to 700 m2/g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction