missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column

Product Code. 10184701 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
200 mg
500 mg
1 g
Column Capacity (Metric):
3 mL
6 mL
15 mL
Unit Size:
Each
Pack of 20
Pack of 30
This item is not returnable. View return policy

Product Code. 10184701

Brand: Macherey-Nagel™ 730757

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 15 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 80 μm
Sorbent Chromabond Easy
Type Solid Phase Extraction Column
Pore Size 50 μm
Surface Area (Metric) 650 to 700 m2/g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.