missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Glass Fiber Frit
Ideal for high temperature SPE applications. Macherey-Nagel™ Chromabond™ Glass Fiber Frit are designed for individual packing of empty glass SPE columns with Chromabond™ adsorbents (glass columns, adsorbents sold separately).
188.00 € - 228.00 €
Specifications
For Use With (Application) | Solid Phase Extraction |
---|---|
For Use With (Equipment) | Glass Column |
Type | Frit |
Material | Glass Fiber |
Quantity | 250 Pack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10015671
|
Macherey-Nagel™
730191 |
3 mL |
188.00 €
Pack of 250 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10347931
|
Macherey-Nagel™
730192 |
6 mL |
228.00 €
Pack of 250 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
Frits act as filters in solid phase extraction chromatography. They help to hold the column packing in place and facilitates sorbent packing in the column. Glass fiber columns/frits have many advantages:
- Resistant to acids, bases and most organic solvents
- Has low absorption for most biological macromolecules
- Ideal for high-temperature applications
Specifications
Solid Phase Extraction | |
Frit | |
250 Pack |
Glass Column | |
Glass Fiber |