missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-P Glass SPE Column

Product Code. 10022971 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
300 mg
500 mg
1 g
Column Capacity (Metric):
3 mL
6 mL
Unit Size:
Pack of 30
This item is not returnable. View return policy

Product Code. 10022971

Brand: Macherey-Nagel™ 730108G

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 3 mL
Column Type SPE
Bed Weight 300 mg
Particle Size 50 to 100 μm
Type Solid Phase Extraction Column
Surface Area (Metric) 1200 m2/g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.