missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-XAW Polypropylene SPE Column
Shop All Macherey-Nagel Products
Click to view available options
Column Capacity (Metric):
1 mL
3 mL
6 mL
Pore Size:
55 to 65 Å
55 to 65 μm
Description:
Adsorbent Weight: 100mg
Adsorbent Weight: 150mg
Adsorbent Weight: 200mg
Adsorbent Weight: 30mg
Adsorbent Weight: 500mg
Adsorbent Weight: 60mg
Unit Size:
Pack of 30
Specifications
Specifications
| Base Material | Spherical PS/DVB Copolymer |
| Column Capacity (Metric) | 6 mL |
| Column Type | SPE |
| Description | Adsorbent Weight: 150mg |
| Particle Size | 85 μm |
| Sorbent | Chromabond HR-XAW |
| Type | Solid Phase Extraction Column |
| Pore Size | 55 to 65 μm |
| Surface Area (Metric) | 850 m2/g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction