missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE
Shop All Macherey-Nagel Products
missing translation for 'orderingAttributeHoverText'
Column Capacity (Metric):
1 mL
3 mL
6 mL
30 mL
45 mL
70 mL
Description:
100 Pk.
20 Pk.
30 Pk.
50 Pk.
missing translation for 'unitSize'
Each
Pack of 100
Pack of 20
Pack of 30
Pack of 50
Description
Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.
- Accessory for SPE (solid-phase extraction)
- For individual packing of SPE columns with CHROMABOND™ adsorbents
- One filter element is already inserted in the column
- Polypropylene columns with polyethylene frits in volumes of 1mL–70mL
Specifications
Specifications
| Column Capacity (Metric) | 6 mL |
| Column Type | Empty |
| Description | 30 Pk. |
| For Use With (Application) | Solid Phase Extraction |
| For Use With (Equipment) | CHROMABOND Adsorbents |
| Type | Polypropylene SPE Column |
| Includes | Polyethylene frits, filter element |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction