Learn More
Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE
Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.
89.30 € - 201.00 €
Specifications
Column Type | Empty |
---|---|
For Use With (Equipment) | CHROMABOND Adsorbents |
Type | Polypropylene SPE Column |
Includes | Polyethylene frits, filter element |
Product Code | Brand | Column Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Description | Price | Quantity & Availability | ||||
10388211
|
Macherey-Nagel™
730159 |
1 mL | 100 Pk. |
201.00 €
Pack of 100 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
12786791
|
Macherey-Nagel™
730380 |
30 mL | 20 Pk. |
111.00 €
Pack of 20 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
10063131
|
Macherey-Nagel™
730160 |
3 mL | 50 Pk. |
130.00 €
Pack of 50 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
10505401
|
Macherey-Nagel™
730355 |
45 mL | 20 Pk. |
146.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
10259981
|
Macherey-Nagel™
730161 |
6 mL | 30 Pk. |
89.30 €
Pack of 30 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
12762213
|
Macherey-Nagel™
730161 |
6 mL | 30 Pk. | N/A | N/A | N/A | |||
10575391
|
Macherey-Nagel™
730158 |
70 mL | 20 Pk. |
157.00 €
Pack of 20 Qty Price Break Available |
In Stock
Log in to see stock. |
||||
12776731
|
Macherey-Nagel™
730158 |
70 mL | 20 Pk. |
157.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.
- Accessory for SPE (solid-phase extraction)
- For individual packing of SPE columns with CHROMABOND™ adsorbents
- One filter element is already inserted in the column
- Polypropylene columns with polyethylene frits in volumes of 1mL–70mL
Specifications
Empty | |
CHROMABOND Adsorbents | |
Polypropylene SPE Column | |
Polyethylene frits, filter element |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.