missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Chromacol 12mm and 13mm Closures for Screw-Thread Vials
Click to view available options
Color:
Black
Green
Red
Unit Size:
Pack of 500
Description
Thermo Scientific™ Chromacol Vial Closures are offered with a selection of liner materials and colors.
Specifications
Specifications
| Description | 13mm Screw Cap Prefitted Type 8 Rubber/PTFE Liner for 3.5-HRSV |
| Material (Liner) | Rubber/PTFE |
| Color | Black |
| Material | Rubber |
| Product Line | Chromacol |
| For Use With (Equipment) | Screw Thread Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction