missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Chromatographic Column with Frit and NS Socket, Needle-valve Stopcock

Product Code. 11904021
Change view
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11904021 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11904021 Supplier Lenz Laborglasinstrumente™ Supplier No. 05450802
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    86.12 € / Pack of 1
    Save 52.88 €
    38% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Description Chromatography Column
For Use With (Application) Chromatographic applications
Diameter (Metric) Inner 10 mm
Type Chromatography Column
Column Capacity 23 mL
Length (Metric) 300 mm
Material Duran Glass
Diameter (Metric) Outer 10 mm
Includes 0 to 2.5mm Bore Needle-valve Stopcock
Stopper Number 14/23 NS Socket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.