missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Chromatographic Columns with Frit

Product Code. 10667970
Change view
Click to view available options
Column Capacity:
120 mL
280 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity unitSize
10667970 120 mL Each
11914021 280 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10667970 Supplier Lenz Laborglasintrumente™ Supplier No. 05450902
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Chromatographic columns with frit, NS socket and NS cone, and with PTFE stopcock

  • With sintered frit (porosity: 0)
  • With suction tube (thread GL 18)
  • Made of DURAN™ tubing

Specifications

Quantity 1
Diameter (Metric) Inner 20 mm
Column Capacity 120 mL
Length (Metric) 400 mm
Material DURAN™ Tubing
Connector Types Socket and Cone NS 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.