missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Chromatographic Columns with Frit and NS Socket

Product Code. 10271171
Change view
Click to view available options
Column Capacity:
8 mL
15 mL
23 mL
35 mL
125 mL
430 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity Unit Size
10271171 23 mL Each
10121811 125 mL Each
10030511 15 mL Each
10668075 8 mL Each
10529581 35 mL Each
10191851 430 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10271171 Supplier Lenz Laborglasinstrumente™ Supplier No. 05450702
  • ONLINE EXCLUSIVE PRICE
    78.94 €
    62.15 € / Pack of 1
    Save 16.79 €
    21% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Column Capacity 23 mL
Length (Metric) 300 mm
Material Duran Glass
Diameter (Metric) Outer 10 mm
Includes 0 to 2.5mm Bore PTFE-Hahn Stopcock
Description Chromatography Column
For Use With (Application) Chromatographic applications
Type Chromatography Column
Diameter (Metric) Inner 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.