missing translation for 'onlineSavingsMsg'
Learn More

BOLA Chromatography Adapters

Product Code. 10003311
Change view
Click to view available options
Thread Size:
18
25
32
45
Diameter (Metric) Outer:
1.6 mm
3.2 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Diameter (Metric) Outer Unit Size
10003311 32 3.2 mm Each
10755992 18 1.6 mm Each
10439571 25 1.6 mm Each
10585181 32 1.6 mm Each
10309231 45 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10003311 Supplier BOLA Supplier No. F75712
  • ONLINE EXCLUSIVE PRICE
    100.80 €
    28.36 € / Pack of 1
    Save 72.44 €
    71% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Chromatography Adapters PTFE

  • Black screw cap made of PPS with GL thread.
  • Body made of PTFE with one port with female thread UNF ¼ in. 28G for connection of Mini Fittings.
  • A possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip, and the bottle is closed tightly.
  • The product is only exposed to the body of the adaptor.
  • Very good chemical resistance, for working temperatures up to max. +200°C.

Specifications

Diameter (Metric) Inner 1.6 mm
Thread Size 32
Diameter (Metric) Outer 3.2 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.