missing translation for 'onlineSavingsMsg'
Learn More

ROBU VitraPOR™ Chromatography-Column

Product Code. 16893086
Change view
Click to view available options
Column Capacity:
20 mL
85 mL
Pore Size:
1
2
3
4
Unit Size:
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity Pore Size Unit Size
16893086 85 mL 1 Pack of 5
16883086 20 mL 4 Pack of 5
16823096 85 mL 4 Pack of 5
16813096 85 mL 3 Pack of 5
16803096 85 mL 2 Pack of 5
16853086 20 mL 1 Pack of 5
16873086 20 mL 3 Pack of 5
16863086 20 mL 2 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16893086 Supplier ROBU VitraPOR™ Supplier No. 31201
  • ONLINE EXCLUSIVE PRICE
    239.10 €
    203.05 € / Pack of 5
    Save 36.05 €
    15% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chromatography-Column with fused filter disc.

  • Highly resistant to most chemicals and temperatures up to 500°C

Specifications

Quantity 5/Pk.
Pore Size 1
Column Capacity 85 mL
Material Borosilicate Glass 3.3
Includes Fused Filter Disc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.