missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chromatography Columns

Product Code. 15399074 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Pore Size:
3
4
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
15399074 4 Each
15379064 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15399074
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Increase sample throughput and laboratory productivity with Fisherbrand™ Chromatography Columns for all compound separation needs.

  • For separation of compounds
  • With sintered glass fritted disk
  • With PTFE keys

Specifications

Quantity 1
Type Chromatography Column
Pore Size 4
Length (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.