missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Discs, Grade FN 30

Product Code. 15982960 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
22 mm
25 mm
37 mm
Description:
100/Pk, 320 g/m2
1000/Pk, 320 g/m2
Unit Size:
Pack of 100
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Description Unit Size
15982960 37 mm 100/Pk, 320 g/m2 Pack of 100
15952960 6 mm 1000/Pk, 320 g/m2 Pack of 1000
15962960 22 mm 1000/Pk, 320 g/m2 Pack of 1000
15972960 25 mm 100/Pk, 320 g/m2 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15982960 Supplier Sartorius Stedim Biotech™ Supplier No. FT3526037
  • ONLINE EXCLUSIVE PRICE
    46.95 €
    33.23 € / Pack of 100
    Save 13.72 €
    29% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
TRUSTED_SUSTAINABILITY

Specifications

Description 100/Pk, 320 g/m2
Diameter (Metric) Outer 37 mm
Film Thickness 0.9 mm
Format Disc
Grade FN 30
Material Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.