missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 100

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

Brand:  Sartorius Stedim Biotech™ FT-2-527-076102N

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15942810

  • 39.10 € / Pack of 100
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
Specifications

Specifications

76 mm × 102 mm
Sheet
FN 100
100/Pk, 195 g/m2
0.35 mm
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers