missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 3

Product Code. 15902800 Shop All Sartorius Products
Change view
Click to view available options
Length (Metric):
185 mm
200 mm
Width (Metric):
200 mm
580 mm
Unit Size:
Pack of 100
Product Code. Length (Metric) Width (Metric) unitSize
15902800 200 mm 200 mm Pack of 100
15992790 185 mm 580 mm Pack of 100
2 options
This item is not returnable. View return policy

Product Code. 15902800

Brand: Sartorius Stedim Biotech™ FT2503200200N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
TRUSTED_SUSTAINABILITY

Specifications

Description 100/Pk, 90 g/m2
Dimensions (L x W) 200 mm × 200 mm
Film Thickness 0.19 mm
Format Sheet
Grade FN 3
Material Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
Width (Metric) 200 mm
Length (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.