missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 3

Product Code. 15992790 Shop All Sartorius Products
Change view
Click to view available options
Length (Metric):
185 mm
200 mm
Width (Metric):
200 mm
580 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
15992790 185 mm 580 mm Pack of 100
15902800 200 mm 200 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15992790 Supplier Sartorius Stedim Biotech™ Supplier No. FT2503185580N
  • ONLINE EXCLUSIVE PRICE
    140.00 €
    99.02 € / Pack of 100
    Save 40.98 €
    29% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
TRUSTED_SUSTAINABILITY

Specifications

Description 100/Pk, 90 g/m2
Dimensions (L x W) 185 mm × 580 mm
Film Thickness 0.19 mm
Format Sheet
Grade FN 3
Material Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
Width (Metric) 580 mm
Length (Metric) 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.