missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chrombond™ RS 120 C18 ec Polypropylene Flash Column

Product Code. 12748332 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
255 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12748332 255 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12748332 Supplier Macherey-Nagel™ Supplier No. 732815
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Length (Metric) 255 mm
Material Polypropylene
Type Flash Column
Column Type Flash Column
For Use With (Equipment) Directly Used in The Teledyne Isco Companion, Rf
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.