missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Stainless Steel Desktop Counter
Description
- Quality 4-digit metal body mechanical counter with push button actuator and reset button
- Ergonomically designed, this counter features a finer ring and sturdy chrome plated steel construction
- White, 4mm high figures on a black background for easy reading
- Counts from 0 to 9999
- Reset by turning knob located on right-hand side in clockwise direction
- Fits snugly into the palm of your hand
- Desk tally counter stands on a base, which can be securely fixed using the three screw holes, on a desk or table
Specifications
Specifications
| Product Type | Tally Counter |
| Displayed Text | 0-9999, white figures on black background |
| Quantity | 1/pack |
| Height (Metric) | 55 mm |
| Width (Metric) | 55mm |
| For Use With (Application) | Maintaining a count of objects in a group of events in sequence |
| Includes | Stand for desk or table |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?