missing translation for 'onlineSavingsMsg'
Learn More

Chromic Acid, Fisher Chemical

Product Code. 10142302 Shop All Fisher Chemical Products
Click to view available options
Quantity:
1 L
Packaging:
Plastic Coated Glass bottle
Unit Size:
1 L
This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XIV to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Product Code. 10142302

Brand: Fisher Chemical J/3500/PC15

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XIV to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Specifications

pH 0.3
Color Colorless to Yellow
Melting Point 10°C
Boiling Point 290°C
Packaging Plastic Coated Glass bottle
Quantity 1 L
Physical Form Liquid
MDL Number 10952
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.