missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ChromoSphere™-T Certified Size Standards

Product Code. 11898223 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
50 μm
100 μm
150 μm
200 μm
300 μm
400 μm
500 μm
Color:
Black
Red
Size Distribution:
s = 10µm, 5.0% CV
s = 11µm, 3.5% CV
s = 18 µm, 4.4% CV
s = 18µm, 4.8% CV
s = 22µm, 4.5% CV
s = 24µm, 4.8% CV
s = 3.6µm, 7.3% CV
s = 3.8µm, 7.7% CV
s = 7.1µm, 7.5% CV
s = 7.5µm, 2.5% CV
s = 7.5µm, 7.8% CV
s = 7.8µm, 5.2% CV
s = 9.0µm, 6.0% CV
s = 9.5µm, 4.7% CV
Unit Size:
1g
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Color Size Distribution Unit Size
11898223 200 μm Black s = 10µm, 5.0% CV 1g
11838223 50 μm Black s = 3.6µm, 7.3% CV 1g
11858223 100 μm Black s = 7.1µm, 7.5% CV 1g
11878223 150 μm Black s = 7.8µm, 5.2% CV 1g
11818233 300 μm Black s = 7.5µm, 2.5% CV 1g
11838233 400 μm Black s = 18µm, 4.8% CV 1g
11858233 500 μm Black s = 22µm, 4.5% CV 1g
11844902 50 μm Red s = 3.8µm, 7.7% CV 1g
11864902 100 μm Red s = 7.5µm, 7.8% CV 1g
11884902 150 μm Red s = 9.0µm, 6.0% CV 1g
11804912 200 μm Red s = 9.5µm, 4.7% CV 1g
11824912 300 μm Red s = 11µm, 3.5% CV 1g
11844912 400 μm Red s = 18 µm, 4.4% CV 1g
11864912 500 μm Red s = 24µm, 4.8% CV 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11898223 Supplier Thermo Scientific™ Supplier No. BK200T
 Restricted Item
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters.

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters. These reference and calibration materials are used in the testing of filtration systems, vial cleaning evaluations, contamination control studies and calibration of injection devices.

ChromoSphere-T Size Standards were developed for use as reference or calibration materials in applications where a high visual contrast is desired. The product line consists of a large assortment of uniform particle sizes between 50 and 500 microns in either red or black color.
  • Internally dyed with deeply colored red or black dyes, resulting in very high contrast and visibility relative to most background materials
  • Mean diameters traceable to the standard meter through the National Institute of Standards and Technology (NIST)
  • Calibrated by optical microscopy
  • Made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer
  • Available as dry powders
  • Easily dispersed in aqueous media with the aid of a small amount of surfactant or in lower alcohols, such as methanol or ethanol
  • Minimal dye extraction when particles are suspended in pure alcohols
Note:
  • Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.
TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Certifications/Compliance Certificate of Calibration and Traceability to NIST
Concentration 100% solids
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry dyed polystyrene (DVB) microspheres
Description Designed for use as reference or calibration materials in applications where high contrast is required.
Color Black
For Use With (Application) Cleaning Evaluation, High Contrast Reference and Calibration
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 10µm, 5.0% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 200 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.