missing translation for 'onlineSavingsMsg'
Learn More
Learn More
α-Chymotrypsin ≥40u/mg protein, MP Biochemicals™
Shop All MP Biomedicals Products
Click to view available options
Quantity:
0.1 g
250 mg
500 mg
1 g
Unit Size:
100mg
1g
250mg
500mg
Specifications
Specifications
| Color | White |
| Quantity | 250 mg |
| Physical Form | Powder |
| Chemical Name or Material | α-Chymotrypsin, 3X Crystallized from Bovine Pancreas, ≥40μ/mg protein |
Safety and Handling
Product Identifier
- Chymotrypsin
- Danger
- Serious eye damage/eye irritation Category 2
- Respiratory sensitiser Category 1
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Chymotrypsin
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction