missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture

Product Code. 11784687 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
5 L
20 L
Stirring Positions:
1
4
Speed:
5 to 120 rpm
Unit Size:
Each
Product Code. Capacity Stirring Positions Speed unitSize
11784687 5 L 4 5 to 120 rpm Each
11764687 20 L 1 5 to 120 rpm Each
2 options
This item is not returnable. View return policy

Product Code. 11784687

Brand: Thermo Scientific™ 50119114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gently stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with this slow-speed stirrer.

Stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with the Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture. This product offers gentle stirring and low heat output to protect sensitive cell cultures within CO2 incubators.

Features:
  • Hermetically sealed housing resists microorganisms while separate external controller ensures that only the hermetically sealed stirrer is exposed to the CO2 environment
  • Heatless operation protects thermal sensitive cell culture and will not compromise the incubator chamber conditions
  • Stainless-steel housing is easy to clean and resists aggressive media
  • Gradual low-shear acceleration on start-up
  • Controller has adjustable power settings that decrease power consumption and lower heat output
  • Operating conditions are -10°C to +56°C at 100% RH
  • Protection class IP 68
Optimal Stirring:
  • Smooth and even stirring as low as 5rpm
  • Single position stirrers have the power to stir up to 20L
  • Four-position stirrers can stir up to 5L per position
Requires:

Biomodul 40 B control unit (sold separately)

TRUSTED_SUSTAINABILITY

Specifications

Speed 5 to 120 rpm
Stirring Positions 4
Top Plate Material Stainless Steel
Capacity 5 L
Shape Square
Wattage 4 w
Dimensions (L x W x H) 12.9 x 12.9 x 2.4 in. (33 x 33 x 6 cm)
Height (English) 2.4 in.
Height (Metric) 6 cm
Length (English) 12.9 in.
Length (Metric) 33 cm
Width (English) 12.9 in.
Width (Metric) 33 cm
Power Setting 0.4 to 4 w
Certifications/Compliance CE
Description Biosystem 4 Position w/o Controller; Stir capacity 5L per position
Model Biosystem 4-Position w/o Controller
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 20.7 lb.
Weight (Metric) 9.4 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.