Learn More
Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers
Safely conduct applications with aggressive media in high-humidity environments with these multipoint stirrers.
1840.00 € - 3710.00 €
Specifications
Top Plate Material | Stainless Steel |
---|---|
Shape | Square |
Voltage | 100/240 V |
Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
Height (English) | 1.4 in. |
Product Code | Brand | Capacity | Speed | Stirring Positions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Speed | Stirring Positions | Price | Quantity & Availability | |||
10324801
|
Thermo Scientific™
50088009 |
0.1 to 50 mL per point | 130 to 1400 rpm | 60 |
3590.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
10756182
|
Thermo Scientific™
50088011 |
0.1 to 100 mL per point | 100 to 2000 rpm | 60 |
3710.00 €
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
10324481
|
Thermo Scientific™
50088034 |
1 L/position | 130 to 1400 rpm | 15 |
2420.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
10788011
|
Thermo Scientific™
50088036 |
1 to 1200 mL per point | 100 to 2000 rpm | 15 |
2920.00 €
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
10481023
|
Thermo Scientific™
50088077 |
1 to 1500 mL per point | 130 to 1400 rpm | 6 |
1840.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
10138041
|
Thermo Scientific™
50088078 |
1 to 200 mL per point | 100 to 2000 rpm | 6 |
2320.00 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
Description
Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.
Features:
- All models submersible for use in water baths up to 50°C
- External controllers decrease power consumption and lower heat output
- Chemical-resistant, sealed stainless-steel housing
- Easy recall of last used settings
- Operating conditions are -10°C to +56°C at 100%RH in air; 0°C to 50°C submerged in water
- IP 68 protection; easily cleaned with running water
Effective Stirring:
- Inductive drive ensures completely synchronized stirring at all positions
- 6-, 15- or 60-position stirrers
- Smooth and even stirring as low as 100rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 2L per multipoint
Includes:
Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control
Warranty: 5 years
Specifications
Stainless Steel | |
100/240 V | |
1.4 in. | |
16.5 in. | |
9.4 in. | |
-10°C to +56°C (Operating) |
Square | |
16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) | |
35 mm | |
420 mm | |
240 mm | |
Stirrer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.