missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers

Product Code. 10524222 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Maxi Direct
Variomag MICRO/RM
Speed:
80 to 2000 rpm
Variable
Voltage:
100/240 V
230 V
Plug Type:
Cord set w/various plugs
EU
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Speed Voltage Plug Type Unit Size
10524222 Maxi Direct 80 to 2000 rpm 100/240 V Cord set w/various plugs Each
10594745 Variomag MICRO/RM Variable 230 V EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10524222 Supplier Thermo Scientific™ Supplier No. 50094713
Follow the Workflow - Explore the Savings
Use promo code 27967
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure reliability, safety and performance with these mono and maxi direct stirrers, which are 100% maintenance- and wear-free.

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers which are 100% maintenance- and wear-free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs

Features:

  • Large, flat, easy-to-clean work surfaces
  • Compact, space-saving design
  • Gradual start acceleration is gentle and ensures optimum magnetic coupling
  • Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
  • Operating conditions are -10°C to +40°C at 95%RH

Mono Direct Stirrer:

  • Easy-to-use, rotary knob design
  • Rugged, powder-coated, stainless-steel housing
  • Stir speeds up to 1200rpm
  • Stir volumes up to 3L
  • IP32 protection rated

Maxi Direct Stirrers:

  • Precise microprocessor control with bright digital display
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Easily recall last used settings
  • Smooth and even stirring as low as 80rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • IP62 protection rated; easily cleaned with running water

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY

Specifications

Speed 80 to 2000 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 5 L
Display Digital
Shape Square
Voltage 100/240 V
Wattage 5/10/15/21 w
Dimensions (L x W x H) 8.5 x 7.1 x 1.4 in. (215 x 180 x 35 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Length (English) 8.5 in.
Length (Metric) 215 mm
Width (English) 7.1 in.
Width (Metric) 180 mm
Plug Type Cord set w/various plugs
Certifications/Compliance CE
Model Maxi Direct
Protection Class IP62, IP32
Temperature Range (Metric) -10°C to +40°C (Operating)
Type Stirrer
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.