Learn More
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Includes | Power Cord |
| Shipping Weight (English) | 11.2 lb. |
| Shipping Weight (Metric) | 5.1 kg |
| Electrical Requirements | 230 V 50/60 Hz |
| Length (English) | 13 in. |
| Size | 7.25 x 7.25 in. |
| Height (Metric) | 9.7 cm |
| Temperature (Metric) | Ambient to 540°C |
| Vedi altri risultati |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.