missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series

Product Code. 15423610 Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Electrical Requirements:
230 V 50/60 Hz
Plug Type:
AUS/CN
EU
EU/UK
EU/UK/AUS/CN
UK
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Size Electrical Requirements Plug Type Unit Size
15423610 Ceramic 7.25 x 7.25 in. 230 V 50/60 Hz AUS/CN Each
15483600 Ceramic 4.25 x 4.25 in. 230 V 50/60 Hz EU/UK/AUS/CN Each
15413610 Ceramic 7.25 x 7.25 in. 230 V 50/60 Hz EU Each
15433610 Ceramic 7.25 x 7.25 in. 230 V 50/60 Hz UK Each
15453610 Aluminum 7.25 x 7.25 in. 230 V 50/60 Hz EU/UK/AUS/CN Each
15463620 Ceramic 10.25 x 10.25 in. 230 V 50/60 Hz EU/UK Each
15483620 Ceramic 10.25 x 10.25 in. 230 V 50/60 Hz UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15423610 Supplier Thermo Scientific™ Supplier No. SP88857106
  • ONLINE EXCLUSIVE PRICE
    582.90 €
    534.00 € / Pack of 1
    Save 48.90 €
    8% Off
View all promotions
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes Power Cord
Shipping Weight (English) 11.2 lb.
Shipping Weight (Metric) 5.1 kg
Electrical Requirements 230 V 50/60 Hz
Length (English) 13 in.
Size 7.25 x 7.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 540°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 20.8 cm
Length (Metric) 33 cm
Width (English) 8.2 in.
Weight (English) 11.2 lb.
Weight (Metric) 5.1 kg
Type Stirring Hotplate
Shape Square
Plug Type AUS/CN
Stirring Range 50 to 1500 rpm
Dimensions (L x W x H) 7.25 in. x 7.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Display LED
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.