missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cellulose Stoppers

Product Code. 11708533 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Bottom:
6 mm
6.5 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
15 mm
16 mm
18 mm
19 mm
23 mm
24 mm
27 mm
28 mm
29 mm
30 mm
35 mm
37 mm
40 mm
Length (Metric):
11 mm
30 mm
32 mm
35 mm
37 mm
40 mm
42 mm
43 mm
50 mm
60 mm
63 mm
65 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 50
Pack of 500
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom Length (Metric) Unit Size
11708533 29 mm 60 mm Pack of 200
11768513 7 mm 30 mm Pack of 1000
11740096 11 mm 32 mm Pack of 1000
11750096 11 mm 40 mm Pack of 1000
11778513 8 mm 35 mm Pack of 1000
11760096 12 mm 37 mm Pack of 1000
11748533 9 mm 30 mm Pack of 1000
11788513 10 mm 37 mm Pack of 1000
11758533 12 mm 42 mm Pack of 1000
11770096 12 mm 32 mm Pack of 1000
11798513 15 mm 30 mm Pack of 1000
11708523 16 mm 30 mm Pack of 1000
11748513 13 mm 32 mm Pack of 1000
11768523 19 mm 30 mm Pack of 1000
11758523 18 mm 30 mm Pack of 1000
11778523 23 mm 30 mm Pack of 500
11784506 24 mm 43 mm Pack of 200
11788523 27 mm 60 mm Pack of 200
11794506 28 mm 63 mm Pack of 200
11798523 27 mm 60 mm Pack of 200
11728533 30 mm 40 mm Pack of 200
11718533 35 mm 40 mm Pack of 200
11738533 35 mm 60 mm Pack of 100
11720015 37 mm 50 mm Pack of 100
11721666 40 mm 65 mm Pack of 50
11730096 6 mm 11 mm Pack of 1000
11758513 6.5 mm 30 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Product Code. 11708533
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

For flasks, erlenmeyers and test tubes.

  • Permeable in air
  • Sterilizable to 200°C maximum
  • Single use

Specifications

Disposable Single-use
For Use With (Application) Beakers, Erlenmeyer flasks, tubes, and different types of bottles
Length (Metric) 60 mm
Quantity 200PK
Temperature Range (Metric) 200°C
Diameter (Metric) Bottom 29 mm
Diameter (Metric) Top 38 mm
Material Cellulose Fiber
Product Type Stopper
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.