missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cellulose Stoppers

Product Code. 11720015 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
6 mm
6.5 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
15 mm
16 mm
18 mm
19 mm
23 mm
24 mm
27 mm
28 mm
29 mm
30 mm
35 mm
37 mm
40 mm
Length (Metric):
11 mm
30 mm
32 mm
35 mm
37 mm
40 mm
42 mm
43 mm
50 mm
60 mm
63 mm
65 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 11720015

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For flasks, erlenmeyers and test tubes.

  • Permeable in air
  • Sterilizable to 200°C maximum
  • Single use

Specifications

Disposable Single-use
For Use With (Application) Beakers, Erlenmeyer flasks, tubes, and different types of bottles
Length (Metric) 50 mm
Quantity 100PK
Temperature Range (Metric) 200°C
Diameter (Metric) Bottom 37 mm
Diameter (Metric) Top 50 mm
Material Cellulose Fiber
Product Type Stopper
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.