missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ Amino (NH2) Flash Columns, Spherical Media, Particle Size 40 to 60 μm

Product Code. 31749150 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
4 g
12 g
20 g
40 g
80 g
120 g
220 g
330 g
800 g
1.5 kg
3 kg
5 kg
Quantity:
1 Ea.
10 Pk.
2 Pk.
20 Pk.
5 Pk.
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Quantity Unit Size
31749150 1.5 kg 1 Ea. Each
31742891 800 g 1 Ea. Each
31748927 4 g 1 Ea. Each
31744239 12 g 20 Pk. Pack of 20
31743139 12 g 1 Ea. Each
31745310 20 g 20 Pk. Pack of 20
31747886 20 g 2 Pk. Pack of 2
31744021 40 g 10 Pk. Pack of 10
31744391 80 g 5 Pk. Pack of 5
31741862 120 g 5 Pk. Pack of 5
31745071 220 g 1 Ea. Each
31746755 3 kg 1 Ea. Each
31748829 330 g 1 Ea. Each
31746901 5 kg 1 Ea. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31749150 Supplier Phenomenex™ Supplier No. SN24015000
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Normal Phase
  • Phase: NH2
  • Particle Type: Spherical
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Bed Weight (Metric) 1.5 kg
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.