missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenomenex™ Claricep™ Amino (NH2) Sorbent for Flash Columns, Irregular Media, Particle Size 40 to 60 μm
Shop All Phenomenex ProductsDescription
- Brand: Claricep
- Technique: FLASH
- Phase: NH2
- Particle Type: Irregular
Specifications
Specifications
| Style | Vial |
| Type | Flash Column |
| Bed Weight (Metric) | 1 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?