missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ C-Series Silica Screw-On Flash Columns, Irregular Media, Particle Size 40 to 60 μm

Product Code. 31746470 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
12 g
20 g
40 g
80 g
120 g
Quantity:
1 Ea.
10 Pk.
20 Pk.
5 Pk.
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Quantity Unit Size
31746470 20 g 20 Pk. Pack of 20
31744601 12 g 20 Pk. Pack of 20
31746030 20 g 1 Ea. Each
31746647 40 g 10 Pk. Pack of 10
31742804 40 g 1 Ea. Each
31748975 80 g 5 Pk. Pack of 5
31743830 80 g 1 Ea. Each
31743594 120 g 5 Pk. Pack of 5
31747788 120 g 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 31746470 Supplier Phenomenex™ Supplier No. CCS1400200
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Normal Phase
  • Phase: Silica
  • Particle Type: Irregular
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Bed Weight (Metric) 20 g
Quantity 20 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.