missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ C18 Flash Columns, Spherical Media, Particle Size 40 to 60 μm

Product Code. 31748330 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
4 g
12 g
20 g
40 g
80 g
120 g
220 g
330 g
800 g
1.5 kg
3 kg
Quantity:
1 Ea.
10 Pk.
20 Pk.
5 Pk.
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Quantity Unit Size
31748330 3 kg 20 Pk. Each
31743596 4 g 20 Pk. Pack of 20
31747421 12 g 20 Pk. Pack of 20
31746450 12 g 1 Ea. -
31746573 20 g 20 Pk. Pack of 20
31747311 40 g 10 Pk. Pack of 10
31743675 80 g 5 Pk. Pack of 5
31744697 120 g 5 Pk. Pack of 5
31741825 120 g 1 Ea. Each
31742793 1.5 kg 20 Pk. Each
31747577 220 g 20 Pk. Each
31744375 330 g 20 Pk. Each
31743376 800 g 20 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 31748330 Supplier Phenomenex™ Supplier No. SO24030000
 Restricted Item
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Reversed Phase
  • Phase: C18
  • Particle Type: Spherical
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Bed Weight (Metric) 3 kg
Quantity 20 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.