missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ C18 Flash Columns, Spherical Media, Plunger/High Pressure, Particle Size 20 to 35 μm, Pore Size 100 Å

Product Code. 31748454 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
4 g
12 g
20 g
40 g
80 g
120 g
Unit Size:
Pack of 2
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Unit Size
31748454 20 g Pack of 2
31748070 4 g Pack of 5
31747647 12 g Pack of 5
31743011 40 g Pack of 2
31744485 80 g Pack of 2
31748259 120 g Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31748454 Supplier Phenomenex™ Supplier No. SO230020P
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Reversed Phase
  • Phase: C18
  • Particle Type: Spherical
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Bed Weight (Metric) 20 g
Quantity 2 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.