missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Flash Chromatography Cartridges
- Phenomenex™ Claricep™ CS Silica Flash Columns, Irregular Media, Particle Size 40 to 60 μm
Phenomenex™ Claricep™ CS Silica Flash Columns, Irregular Media, Particle Size 40 to 60 μm
Product Code. 31747945 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
4 g
12 g
20 g
40 g
45 g
80 g
120 g
220 g
330 g
800 g
1.5 kg
3 kg
5 kg
Quantity:
1 Ea.
10 Pk.
20 Pk.
5 Pk.
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
18 product options available for selection
| Product Code. | Bed Weight (Metric) | Quantity | Unit Size |
|---|---|---|---|
| 31747945 | 40 g | 10 Pk. | Pack of 10 |
| 31745121 | 800 g | 20 Pk. | - |
| 31747216 | 4 g | 20 Pk. | Pack of 20 |
| 31748173 | 4 g | 1 Ea. | Each |
| 31744058 | 12 g | 20 Pk. | Pack of 20 |
| 31748143 | 20 g | 20 Pk. | Pack of 20 |
| 31746564 | 20 g | 1 Ea. | Each |
| 31748899 | 40 g | 1 Ea. | Each |
| 31743437 | 45 g | 5 Pk. | Pack of 5 |
| 31743459 | 80 g | 5 Pk. | Pack of 5 |
| 31741643 | 80 g | 1 Ea. | Each |
| 31746354 | 120 g | 5 Pk. | Pack of 5 |
| 31742656 | 120 g | 1 Ea. | Each |
| 31742117 | 1.5 kg | 20 Pk. | Each |
| 31746053 | 220 g | 20 Pk. | Each |
| 31742616 | 3 kg | 20 Pk. | Each |
| 31744423 | 330 g | 20 Pk. | Each |
| 31748136 | 5 kg | 20 Pk. | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
This item is not returnable.
View return policy
Product Code.
31747945
Supplier
Phenomenex™
Supplier No.
CS1400400
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 01-12-2026
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- Brand: Claricep
- Technique: FLASH
- Particle Type: Irregular
Specifications
Specifications
| Type | Flash Column |
| Bed Weight (Metric) | 40 g |
| Quantity | 10 Pk. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?