missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ CS Silica Flash Columns, Irregular Media, Particle Size 40 to 60 μm, ISCO Compatible

Product Code. 31744652
Change view
Click to view available options
Bed Weight (Metric):
1.5 kg
3 kg
5 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) unitSize
31744652 1.5 kg Each
31743622 3 kg Each
31748768 5 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 31744652 Leverandør Phenomenex™ Leverandørnr. CS1401500I
 Restricted Item
Estimated Shipment: 20-08-2026
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Normal Phase
  • Phase: Silica
  • Particle Type: Irregular
TRUSTED_SUSTAINABILITY

Tekniske data

Type Flash Column
Bed Weight (Metric) 1.5 kg
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.