missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ Diol Sorbent for Flash Columns, Spherical Media, Particle Size 40 to 60 μm

Product Code. 31746824 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
100 g
1 kg
5 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Unit Size
31746824 1 kg Each
31744356 100 g Each
31744129 5 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31746824 Supplier Phenomenex™ Supplier No. FSD24010000
 Restricted Item
Estimated Shipment: 09-11-2026
Læg i indkøbskurv
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Phase: Diol
  • Particle Type: Spherical
TRUSTED_SUSTAINABILITY

Tekniske data

Type Flash Column
Bed Weight (Metric) 1 kg
Produkttitel
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.