missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ Empty Screw-On Flash Columns with Snap Lock and 2 Frits

Product Code. 31748973 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
12 g
80 g
120 g
220 g
330 g
800 g
1.5 kg
3 kg
5 kg
Unit Size:
Each
Pack of 20
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Unit Size
31748973 80 g Pack of 5
31744533 12 g Pack of 20
31741561 120 g Pack of 5
31742892 1.5 kg Each
31746839 220 g Each
31747800 3 kg Each
31743636 330 g Each
31742993 5 kg Each
31741927 800 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 31748973 Supplier Phenomenex™ Supplier No. FCH080H
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: Accessory
TRUSTED_SUSTAINABILITY

Specifications

Type Empty Cartridge
Bed Weight (Metric) 80 g
Quantity 5 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.