missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ HILIC Flash Columns, Spherical Media, Particle Size 20 to 35 μm, Pore Size 100 Å

Product Code. 31745629 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
330 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Unit Size
31745629 330 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31745629 Supplier Phenomenex™ Supplier No. SH2308000
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Hydrophilic Interaction
  • Phase: HILIC
  • Particle Type: Spherical
TRUSTED_SUSTAINABILITY

Spezifikation

Type Flash Column
Bed Weight (Metric) 330 g
Quantity 20 Pk.
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.