missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ Silica Flash Columns, Spherical Media, Particle Size 20 to 35 μm, Pore Size 100 Å

Product Code. 31742502
Change view
Click to view available options
Bed Weight (Metric):
4 g
12 g
20 g
40 g
80 g
120 g
220 g
330 g
Quantity:
1 Ea.
10 Pk.
20 Pk.
5 Pk.
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Quantity unitSize
31742502 4 g 20 Pk. Pack of 20
31748618 4 g 1 Ea. Each
31746859 12 g 20 Pk. Pack of 20
31749017 12 g 1 Ea. Each
31745440 20 g 20 Pk. Pack of 20
31744150 20 g 1 Ea. Each
31743647 40 g 10 Pk. Pack of 10
31748415 80 g 5 Pk. Pack of 5
31742233 80 g 1 Ea. Each
31748969 120 g 5 Pk. Pack of 5
31748749 220 g 20 Pk. Each
31746863 330 g 20 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 31742502 Supplier Phenomenex™ Supplier No. SS1300040
 Restricted Item
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Separation Mode: Normal Phase
  • Phase: Silica
  • Particle Type: Spherical
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Bed Weight (Metric) 4 g
Quantity 20 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.