missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Claricep™ Silica Sorbent for Flash Columns, Irregular Media, Industrial Grade, Particle Size 40 to 60 μm

Product Code. 31746706 Shop All Phenomenex Products
Change view
Click to view available options
Bed Weight (Metric):
1 kg
5 kg
25 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight (Metric) Unit Size
31746706 1 kg Each
31746695 5 kg Each
31741634 25 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31746706 Supplier Phenomenex™ Supplier No. CS605001G
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Available in two flash media (irregular and spherical) with multiple chemistries, Claricep columns are optimized for resolution and high loading capacity. The deactivated silica surface promotes compound stability, excellent peak shape and high performance for both acidic and basic compounds.

  • Brand: Claricep
  • Technique: FLASH
  • Phase: Silica
TRUSTED_SUSTAINABILITY

Specifications

Type Flash Column
Bed Weight (Metric) 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.